- 1" Opening
- 7 1/2" Length
| Head Thickness | 9/32 in |
| Overall Length | 7.5 in |
| Head Width | 2 in |
| Inch/Metric | Inch |
| Wrench Opening | 1 in |
| Weight | 0.37 LB |
| EAN or UPC | 697950144429 |
| Head Thickness | 9/32 in |
| Overall Length | 7.5 in |
| Head Width | 2 in |
| Inch/Metric | Inch |
| Wrench Opening | 1 in |
| Weight | 0.37 LB |
| EAN or UPC | 697950144429 |