- 6050 Bushing Series
- 6 in Bore Size
- 5 in Length Through Bore
- 9.25 in Large Diameter
features
- Clean, compact design
- Flush mounting - no protruding parts
| Inch/Metric | Inch |
| Bushing Split | Yes |
| Bore Type | Standard |
| Wrench Torque | 651.66 lbf |
| Material | Cast Iron |
| Keyway Size | 1 1/2 x 3/4 |
| Mounting Options | Standard |
| Torque Capacity | 23500 lbf |
| Bore w/Full Keyway [MAX] | 6 in |
| Bolt Circle Dia. | 9 in |
| Keyway | 1 1/2 x 3/4 |
| Length Through Bore | 5 in |
| Bushing Series | 6050 |
| Cap Screws | 4 |
| Capscrew Size | 1 1/4-7UNC x 3 1/2 |
| Bore Size | 6 in |
| Large Diameter | 9 1/4 in |
| Weight | 45.6 LB |
| EAN or UPC | 697950036922 |

