- 7/8" Opening
- 6 5/8" Length
| Head Width | 1 13/16 in |
| Head Thickness | 1/4 in |
| Overall Length | 6.625 in |
| Inch/Metric | Inch |
| Wrench Opening | 7/8 in |
| Weight | 0.24 LB |
| EAN or UPC | 697950144399 |
| Head Width | 1 13/16 in |
| Head Thickness | 1/4 in |
| Overall Length | 6.625 in |
| Inch/Metric | Inch |
| Wrench Opening | 7/8 in |
| Weight | 0.24 LB |
| EAN or UPC | 697950144399 |