
- 11/16" Opening
- 5 1/8" Length
Head Width | 1 1/2 in |
Wrench Opening | 11/16 in |
Inch/Metric | Inch |
Overall Length | 5.125 in |
Head Thickness | 3/16 in |
Weight | 0.11 LB |
EAN or UPC | 697950144368 |

Head Width | 1 1/2 in |
Wrench Opening | 11/16 in |
Inch/Metric | Inch |
Overall Length | 5.125 in |
Head Thickness | 3/16 in |
Weight | 0.11 LB |
EAN or UPC | 697950144368 |