
- 60 Chain Number
- 22 Teeth
- Bored to Size Bore Type
- 4.5 in Hub Diameter
- 2.125 in Length Through Bore
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
Pitch Diameter | 5.27 in |
Bore Type | Bored to Size |
Outside Dia. | 5.953 in |
Material | Steel |
Chain No. | 60 |
Bore Range | 2.4375 in |
Bushing Series | N/A |
No. of Teeth | 22 |
Finished Bore | 2.437 in |
Bore Size | 2.4375 in |
No. of Screws | 1 |
Length Through Bore | 2.125 in |
Keyway | 5/8 x 5/16 |
Hub Dia. | 4 1/2 in |
Set Screw Size | 1/2-13 x 1/2 |
Weight | 3.3 LB |
EAN or UPC | 697950047836 |
