- 60 Chain Number
- 22 Teeth
- Bored to Size Bore Type
- 4.5 in Hub Diameter
- 2.125 in Length Through Bore
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Bushing Series | N/A |
| Chain No. | 60 |
| Keyway | 5/8 x 5/16 |
| Hub Dia. | 4 1/2 in |
| Material | Steel |
| Length Through Bore | 2.125 in |
| Set Screw Size | 1/2-13 x 1/2 |
| Bore Size | 2.75 in |
| Finished Bore | 2 3/4 in |
| Bore Range | 2.75 in |
| No. of Screws | 1 |
| Bore Type | Bored to Size |
| No. of Teeth | 22 |
| Outside Dia. | 5.953 in |
| Pitch Diameter | 5.27 in |
| Weight | 3.3 LB |
| EAN or UPC | 697950047850 |

