- 19/32" Opening
- 4 1/2" Length
| Head Width | 1 1/4 in |
| Head Thickness | 5/32 in |
| Inch/Metric | Inch |
| Overall Length | 4.5 in |
| Wrench Opening | 19/32 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950144344 |
| Head Width | 1 1/4 in |
| Head Thickness | 5/32 in |
| Inch/Metric | Inch |
| Overall Length | 4.5 in |
| Wrench Opening | 19/32 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950144344 |