- C Belt Size
- 6 Number of Grooves
- 27.4 in Outside Diameter
- QD Bushing Type
- 1.5 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Pitch Diameter | 27 in |
| Outside Dia. | 27.4 in |
| E (Knuckle Width) | 0.375 in |
| Bore Range [Min] | 1.5 in |
| Length Through Bore | 4.5 in |
| Bore Type | Bushed |
| Inch/Metric | Inch |
| Material | Cast Iron |
| K (in) | 1.5625 in |
| M | 1.5 in |
| Bushing Part Number | J |
| Belt Match | 1, 6 |
| Belt Size | C |
| Bore Range [Max] | 3.75 in |
| No. of Grooves | 6 |
| Overall Length | 6.38 in |
| Type | Arm/Spoke |
| Bushing Series | J |
| C Pitch Dia. | 27 in |
| Bushing Type | QD |
| Bushing Mount | Standard |
| Weight | 165.0 LB |
| EAN or UPC | 697950119342 |

