- 8V Belt Size
- 6 Number of Grooves
- 13.2 in Outside Diameter
- Taperlock Bushing Type
- 1.937 in Minimum Bore Range
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| Bushing Series | 4040 |
| Bore Range [Min] | 1.937 in |
| Outside Dia. | 13.2 in |
| 8V Pitch Dia. | 13 in |
| Overall Length | 6.13 in |
| Bore Type | Bushed |
| Material | Cast Iron |
| Type | Solid |
| No. of Grooves | 6 |
| E (Knuckle Width) | 1 in |
| Belt Size | 8V |
| Bushing Mount | Standard |
| Belt Match | 1, 6 |
| Bore Range [Max] | 4.25 in |
| Pitch Diameter | 13 in |
| Bushing Part Number | 4545 |
| M | 2.125 in |
| Length Through Bore | 4.5 in |
| Weight | 121.8 LB |
| EAN or UPC | 697950157979 |

