
- Size 5 Coupling Flange
- RSB
- Min. Bore 1/2"
- Max. Bore 1 1/4"
Hub Dia. | 1 7/8 in |
Coupling Size | 5S |
Set Screw | Yes |
Material | Cast Iron |
Bore Range [Max] | 1.25 in |
Bore Range [Min] | 0.5 in |
Outside Dia. | 3.25 in |
Length Through Bore | 2.40625 in |
RPM [Max] | 7600 rpm |
Hub Length | 0.45 in |
Weight | 1.1 LB |
EAN or UPC | 697950276564 |
