- Size 5S Coupling Flange
- Bored to 3/4"
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Hub Dia. | 1 7/8 in |
| Coupling Size | 5S |
| Set Screw | Yes |
| Bore Size | 3/4 in |
| Material | Cast Iron |
| Length Through Bore | 1 11/32 in |
| Lock Type | Setscrew |
| Keyway Size | 3/16 x 3/32 |
| RPM [Max] | 7,600 rpm |
| Outside Dia. | 3 1/4 in |
| Hub Length | 29/64 in |
| Inch/Metric | Inch |
| Weight | 1.1 LB |
| EAN or UPC | 697950276649 |

