- Coupling Flange
- 28 mm Bore
- 1 7/8 in Hub Diameter
- 29/64 in Hub Length
- 5S Coupling Size
| RPM [Max] | 7,600 rpm |
| Coupling Size | 5S |
| Inch/Metric | Metric |
| Bore Size | 28.0000 mm |
| Length Through Bore | 1 3/8 in |
| Outside Dia. | 3 1/4 in |
| Overall Length | 1 3/8 in |
| Hub Dia. | 1 7/8 in |
| Material | Sintered Steel |
| Lock Type | Setscrew Locking |
| Hub Length | 29/64 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950790039 |

