- Size 5S Coupling Flange
- Bored to 25 mm
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Inch/Metric | Metric |
| Set Screw | Yes |
| Material | Cast Iron |
| Coupling Size | 5S |
| Hub Length | 7/16 in |
| RPM [Max] | 7,600 rpm |
| Bore Size | 25.0000 mm |
| Lock Type | Setscrew |
| Length Through Bore | 1 11/32 in |
| Outside Dia. | 3 1/4 in |
| Hub Dia. | 1 7/8 in |
| Weight | 1.36 LB |
| EAN or UPC | 697950317250 |

