- Size 5J Coupling Flange
- Bored to 24 mm
description
- Flanges are supplied bored to size with standard keyway and two setscrews to slip fit on standard shafting.
| Set Screw | Yes |
| Material | Sintered Steel |
| RPM [Max] | 7600 rpm |
| Length Through Bore | 1.0625 in |
| Coupling Size | 5J |
| Bore Size | 24 mm |
| Lock Type | Setscrew |
| Outside Dia. | 3.25 in |
| Hub Length | 15/32 in |
| Hub Dia. | 1 7/8 in |
| Weight | 1.1 LB |

