- Coupling Flange
- 1 1/16 in Bore
- 1 7/8 in Hub Diameter
- 15/32 in Hub Length
- 5J Coupling Size
| Lock Type | Setscrew Locking |
| RPM [Max] | 7,600 rpm |
| Hub Length | 15/32 in |
| Hub Dia. | 1 7/8 in |
| Length Through Bore | 2 7/8 in |
| Coupling Size | 5J |
| Bore Size | 1 1/16 in |
| Material | Sintered Steel |
| Overall Length | 2 7/8 in |
| Inch/Metric | Inch |
| Outside Dia. | 3 1/4 in |
| Weight | 0.86 LB |
| EAN or UPC | 697950790145 |

