- Size 5SC Spacer Hub
- 5/8" Bore
| No. of Cap Screws | 4 |
| RPM [Max] | 7,600 rpm |
| Bore Size | 5/8 in |
| Outside Dia. | 2 in |
| Material | Steel |
| Length | 1 3/32 in |
| Size of Cap Screws | 10 x 1 1/2" |
| Coupling Size | 5SC |
| Weight | 0.8 LB |
| EAN or UPC | 697950276465 |
| No. of Cap Screws | 4 |
| RPM [Max] | 7,600 rpm |
| Bore Size | 5/8 in |
| Outside Dia. | 2 in |
| Material | Steel |
| Length | 1 3/32 in |
| Size of Cap Screws | 10 x 1 1/2" |
| Coupling Size | 5SC |
| Weight | 0.8 LB |
| EAN or UPC | 697950276465 |