- 1/2" x 5/8" Opening
- 8 1/2" Length
- Black
| Wrench Opening | 1/2 in x 5/8 in |
| Head Thickness | 9/16 in |
| Finish | Black |
| Overall Length | 8.5 in |
| Head Width | 1 3/4 in |
| Type | Double Head Pattern |
| Inch/Metric | Inch |
| Opening Two | 5/8 in |
| Head Width Two | 1 7/8 in |
| Weight | 0.88 LB |
| EAN or UPC | 697950144283 |

