- 5/16" x 3/8" Opening
- 5" Length
- Black
| Opening Two | 3/8 in |
| Inch/Metric | Inch |
| Head Width | 1 in |
| Type | Double Head Pattern |
| Finish | Black |
| Head Thickness | 11/32 in |
| Overall Length | 5 in |
| Head Width Two | 1 5/16 in |
| Wrench Opening | 5/16 in x 3/8 in |
| Weight | 0.21 LB |
| EAN or UPC | 697950144269 |
| NSN Number | 5120-00-277-8830 |

