- 50 Chain Number
- 96 Teeth
- 1 Strand
- QD Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Bore Type | Bushed |
| Hub Length | 0.91 in |
| Material | Steel |
| Single Strand Tooth Thickness | 0.343 in |
| Overall Length | 1.25 in |
| Width Across Teeth | 0.343 in |
| No. of Teeth | 96 |
| Outside Dia. [Min] | 19.467 in |
| Inch/Metric | Inch |
| Hub Dia. | 4 3/4 in |
| Hub Projection | 0.91 in |
| Bushing Series | SF |
| Screw Size | 3/8-16 UNC |
| Length Through Bore | 1.25 in |
| Tooth Width | 0.343 in |
| Type | B |
| Pitch Diameter | 19.1 in |
| Bushing Type | QD |
| Bushing Bore [Max] | 2.9375 in |
| No. of Strands Across | 1 |
| Caliper Diameter | 18.7 in |
| Martin No. | 50SF96 |
| Bushing Bore [Min] | 0.5 in |
| Outside Dia. | 19.467 in |
| Chain No. | 50 |
| Hardened Teeth | Without Hardened Teeth |
| Overall Length Less Threads | N/A |
| Chain Pitch | 0.625 in |
| Sprocket Style | B |
| Weight | 28.65 LB |
| EAN or UPC | 697950013589 |

