Skip to content Skip to navigation menu
Split Taper Bushed Sprocket

50Q47

Split Taper Bushed Sprocket
Item #100970928
  • 50 Chain Number
  • 47 Teeth
  • 1 Strand
  • Split Taper Bushing
  • 9.711 in Outside Diameter
  • Q1 Bushing Series
+ Show More + Show Less
Split Taper Bushed Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Chain Number
  • 47 Teeth
  • 1 Strand
  • Split Taper Bushing
  • 9.711 in Outside Diameter

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings
Keyway w/Keyway
Bushing Bore [Min] 0.75 in
Hardened Teeth Without Hardened Teeth
No. of Teeth 47
Chain Pitch 0.625 in
Inch/Metric Inch
Hub Length 1.41 in
Sprocket Style B
Caliper Diameter 8.9521 in
Type 4
Hub Projection 1.41 in
Single Strand Tooth Thickness 0.343 in
Chain No. 50
Overall Length Less Threads N/A
Bore Type Bushed
Width Across Teeth 0.343 in
No. of Strands Across 1
Keyway Size 1/2 in
Material Steel
Tooth Width 0.343 in
Outside Dia. 9.711 in
Length Through Bore 1.75 in
Bushing Bore [Max] 2.6875 in
Pitch Diameter 9.3573 in
Bushing Type Split Taper
Hub Dia. 4 1/4 in
Outside Dia. [Min] 9.711 in
Bushing Series Q1
Overall Length 2.78125 in
Weight 8.79 LB
EAN or UPC 697950138022
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison