- 50 Chain Number
- 36 Teeth
- 1 Strand
- Split Taper Bushing
- 7.519 in Outside Diameter
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Caliper Diameter | 6.7711 in |
| Pitch Diameter | 7.1711 in |
| Chain Pitch | 0.625 in |
| Chain No. | 50 |
| Overall Length Less Threads | N/A |
| Length Through Bore | 1.75 in |
| Overall Length | 2.78125 in |
| No. of Teeth | 36 |
| Tooth Width | 0.343 in |
| Single Strand Tooth Thickness | 0.343 in |
| Bushing Bore [Max] | 2.6875 in |
| Type | 4 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 4 1/4 in |
| Bushing Bore [Min] | 0.75 in |
| Outside Dia. [Min] | 7.519 in |
| Hub Projection | 1.41 in |
| Keyway | w/Keyway |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Width Across Teeth | 0.343 in |
| Bushing Type | Split Taper |
| No. of Strands Across | 1 |
| Bushing Series | Q1 |
| Keyway Size | 1/2 in |
| Bore Type | Bushed |
| Material | Steel |
| Outside Dia. | 7.519 in |
| Hub Length | 1.41 in |
| Weight | 6.12 LB |
| EAN or UPC | 697950137919 |

