- 50 Chain Number
- 32 Teeth
- 1 Strand
- Split Taper Bushing
- 6.721 in Outside Diameter
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.343 in |
| Single Strand Tooth Thickness | 0.343 in |
| Hub Length | 0.53 in |
| Inch/Metric | Inch |
| No. of Teeth | 32 |
| Overall Length | 1.5 in |
| Sprocket Style | B |
| Bushing Bore [Max] | 1.5 in |
| Length Through Bore | 0.875 in |
| Hub Projection | 0.53 in |
| Hub Dia. | 2 3/4 in |
| Bushing Type | Split Taper |
| Bore Type | Bushed |
| No. of Strands Across | 1 |
| Tooth Width | 0.343 in |
| Pitch Diameter | 6.3764 in |
| Outside Dia. | 6.721 in |
| Type | 3 |
| Caliper Diameter | 5.9764 in |
| Overall Length Less Threads | N/A |
| Bushing Bore [Min] | 0.375 in |
| Outside Dia. [Min] | 6.721 in |
| Material | Steel |
| Bushing Series | H |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| Weight | 3.14 LB |
| EAN or UPC | 697950137766 |

