Skip to content Skip to navigation menu
Finished Bore Sprocket

50BS84 1

Finished Bore Sprocket
Item #100808532
  • 50 Chain Number
  • 1 Strand
  • 84 Teeth
  • 17.078 in Outside Diameter
  • 1 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Chain Number
  • 1 Strand
  • 84 Teeth
  • 17.078 in Outside Diameter
  • 1 in Finished Bore

features

  • ANSI 100 chain
  • Bored to size
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • 2 set screws� keyed on centerline of tooth

compliances

  • Conforms to ANSI B29.1-1975 standards
Inch/Metric Inch
Hardened Teeth Without Hardened Teeth
Sprocket Style B
Hub Projection 1.41 in
Finished Bore 1 in
Pitch Diameter 16.7152 in
Caliper Diameter 16.3152 in
Keyway Size 1/4 x 1/8
Hub Length Thru 1.407 in
Material Steel
Pitch Diameter [Min] 16.7152 in
Set Screw Size 5/16-18 X 5/16
Keyway w/Keyway & Set Screw
Length Through Bore 1.75 in
Single Strand Tooth Thickness 0.343 in
Width Across Teeth 0.343 in
Chain No. 50
No. of Strands Across 1
Hub Dia. 4 1/4 in
No. of Teeth 84
Outside Dia. [Min] 17.078 in
Outside Dia. 17.078 in
Chain Pitch 0.625 in
Bore Type Bored to Size
No. of Screws 2
Weight 25.5 LB
EAN or UPC 697950306391
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison