- 50 Chain Number
- 1 Strand
- 72 Teeth
- 14.69 in Outside Diameter
- 1.25 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Inch/Metric | Inch |
| Outside Dia. | 14.6900 in |
| Hardened Teeth | Without Hardened Teeth |
| Single Strand Tooth Thickness | 0.343 in |
| Martin No. | 50BS72 |
| Pitch Diameter | 14.329 in |
| Bore Type | Bored to Size |
| Pitch Diameter [Min] | 14.329 in |
| Finished Bore | 1 1/4 in |
| Caliper Diameter | 13.9285 in |
| Outside Dia. [Min] | 14.6900 in |
| Keyway | w/Keyway & Set Screw |
| Hub Length Thru | 1.407 in |
| No. of Teeth | 72 |
| Hub Dia. | 3 3/4 in |
| Chain No. | 50 |
| Material | Steel |
| Width Across Teeth | 0.343 in |
| Hub Projection | 1.41 in |
| Chain Pitch | 5/8 in |
| Sprocket Style | B |
| No. of Screws | 2 |
| Set Screw Size | 5/16-18 X 5/16 |
| No. of Strands Across | 1 |
| Keyway Size | 1/4 x 1/8 |
| Length Through Bore | 1 3/4 in |
| Weight | 19.0 LB |
| EAN or UPC | 697950306247 |

