Skip to content Skip to navigation menu
Finished Bore Sprocket

50BS54 1 1/8

Finished Bore Sprocket
Item #100808445
  • 50 Chain Number
  • 1 Strand
  • 54 Teeth
  • 11.106 in Outside Diameter
  • 1.125 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Chain Number
  • 1 Strand
  • 54 Teeth
  • 11.106 in Outside Diameter
  • 1.125 in Finished Bore

features

  • Bored to size
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

compliances

  • Conforms to ANSI B29.1-1975 standards
No. of Screws 2
Hub Projection 0.91 in
Hub Dia. 3 3/4 in
Pitch Diameter [Min] 10.749 in
Single Strand Tooth Thickness 0.343 in
No. of Teeth 54
Material Steel
Chain No. 50
Set Screw Size 5/16-18 X 5/16
Finished Bore 1 1/8 in
No. of Strands Across 1
Outside Dia. [Min] 11.106 in
Inch/Metric Inch
Outside Dia. 11.106 in
Hardened Teeth Without Hardened Teeth
Keyway Size 1/4 x 1/8
Hub Length Thru 0.907 in
Keyway w/Keyway & Set Screw
Length Through Bore 1.25 in
Bore Type Bored to Size
Sprocket Style B
Width Across Teeth 0.343 in
Caliper Diameter 10.349 in
Pitch Diameter 10.749 in
Chain Pitch 0.625 in
Weight 11.0 LB
EAN or UPC 697950305455
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison