Skip to content Skip to navigation menu
No. 50 - 5/8" Pitch - Single - Bored to Size Sprocket

50BS45 1 7/16

No. 50 - 5/8" Pitch - Single - Bored to Size Sprocket
Item #100808367
  • 50 Chain Number
  • 1 Strand
  • 45 Teeth
  • 9.313 in Outside Diameter
  • 1.4375 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
No. 50 - 5/8" Pitch - Single - Bored to Size Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Chain Number
  • 1 Strand
  • 45 Teeth
  • 9.313 in Outside Diameter
  • 1.4375 in Finished Bore

features

  • Conforms to ANSI B29.1-1975 standards
Pitch Diameter 8.960 in
Keyway Size 3/8 x 3/16
No. of Strands Across 1
Sprocket Style B
Hub Projection 0.91 in
No. of Screws 2
Bore Type Bored to Size
Width Across Teeth 0.343 in
Inch/Metric Inch
Set Screw Size 3/8-16 x 3/8
Hub Length Thru 0.907 in
Martin No. 50BS45
Length Through Bore 1 1/4 in
Chain No. 50
Outside Dia. 9.3130 in
Finished Bore 1 7/16 in
Pitch Diameter [Min] 8.960 in
Hub Dia. 3 3/4 in
No. of Teeth 45
Outside Dia. [Min] 9.3130 in
Chain Pitch 5/8 in
Caliper Diameter 8.5542 in
Material Steel
Hardened Teeth Without Hardened Teeth
Single Strand Tooth Thickness 0.343 in
Keyway w/Keyway & Set Screw
Weight 8.03 LB
EAN or UPC 697950013084
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison