- 50 Chain Number
- 1 Strand
- 45 Teeth
- 9.313 in Outside Diameter
- 1.9375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1 1/4 in |
| Pitch Diameter [Min] | 8.960 in |
| Martin No. | 50BS45 |
| Inch/Metric | Inch |
| Caliper Diameter | 8.5542 in |
| Chain No. | 50 |
| Material | Steel |
| Finished Bore | 1 15/16 in |
| Sprocket Style | B |
| Pitch Diameter | 8.960 in |
| No. of Strands Across | 1 |
| Keyway | w/Keyway & Set Screw |
| Width Across Teeth | 0.343 in |
| No. of Screws | 2 |
| Set Screw Size | 1/2-13 x 1/2 |
| Hub Projection | 0.91 in |
| Hub Dia. | 3 3/4 in |
| Chain Pitch | 5/8 in |
| Bore Type | Bored to Size |
| Keyway Size | 1/2 x 1/4 |
| No. of Teeth | 45 |
| Outside Dia. | 9.3130 in |
| Single Strand Tooth Thickness | 0.343 in |
| Hub Length Thru | 0.907 in |
| Outside Dia. [Min] | 9.3130 in |
| Weight | 7.5 LB |
| EAN or UPC | 697950013107 |

