- 50 Chain Number
- 1 Strand
- 31 Teeth
- 6.521 in Outside Diameter
- 1.75 in Finished Bore
features
- ANSI 100 chain
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- Conforms to ANSI B29.1-1975 standards
| Material | Steel |
| Bore Type | Bored to Size |
| Chain Pitch | 0.625 in |
| No. of Teeth | 31 |
| Inch/Metric | Inch |
| Length Through Bore | 1.25 in |
| No. of Strands Across | 1 |
| Keyway | w/Keyway & Set Screw |
| Hub Length Thru | 0.907 in |
| Width Across Teeth | 0.343 in |
| No. of Screws | 2 |
| Caliper Diameter | 5.7699 in |
| Chain No. | 50 |
| Outside Dia. | 6.521 in |
| Set Screw Size | 3/8-16 x 3/8 |
| Sprocket Style | B |
| Keyway Size | 3/8 x 3/16 |
| Hub Projection | 0.91 in |
| Single Strand Tooth Thickness | 0.343 in |
| Finished Bore | 1 3/4 in |
| Hub Dia. | 3 1/4 in |
| Pitch Diameter | 6.1778 in |
| Outside Dia. [Min] | 6.521 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 6.1778 in |
| Weight | 4.74 LB |
| EAN or UPC | 697950303437 |

