- 50 Chain Number
- 1 Strand
- 26 Teeth
- 5.522 in Outside Diameter
- 0.75 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Sprocket Style | B |
| Pitch Diameter [Min] | 5.185 in |
| Outside Dia. | 5.5220 in |
| Keyway Size | 3/16 x 3/32 |
| No. of Strands Across | 1 |
| No. of Teeth | 26 |
| Outside Dia. [Min] | 5.5220 in |
| Bore Type | Bored to Size |
| Finished Bore | 3/4 in |
| Inch/Metric | Inch |
| Caliper Diameter | 4.7851 in |
| Pitch Diameter | 5.185 in |
| Set Screw Size | 1/4-20 x 1/4 |
| Keyway | w/Keyway & Set Screw |
| Hub Projection | 0.91 in |
| No. of Screws | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 0.907 in |
| Hub Dia. | 3 in |
| Martin No. | 50BS26 |
| Chain No. | 50 |
| Material | Steel |
| Single Strand Tooth Thickness | 0.343 in |
| Width Across Teeth | 0.343 in |
| Length Through Bore | 1 1/4 in |
| Chain Pitch | 5/8 in |
| Weight | 3.58 LB |
| EAN or UPC | 697950012315 |

