- 50 Chain Number
- 1 Strand
- 25 Teeth
- 5.322 in Outside Diameter
- 1.375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Sprocket Style | B |
| Hub Length Thru | 0.907 in |
| Hub Dia. | 3 in |
| Chain Pitch | 5/8 in |
| No. of Screws | 2 |
| Pitch Diameter [Min] | 4.987 in |
| Keyway Size | 5/16 x 5/32 |
| No. of Strands Across | 1 |
| Chain No. | 50 |
| Hardened Teeth | Without Hardened Teeth |
| Caliper Diameter | 4.5769 in |
| No. of Teeth | 25 |
| Inch/Metric | Inch |
| Bore Type | Bored to Size |
| Outside Dia. | 5.3220 in |
| Hub Projection | 0.91 in |
| Length Through Bore | 1 1/4 in |
| Single Strand Tooth Thickness | 0.343 in |
| Set Screw Size | 5/16-18 X 5/16 |
| Pitch Diameter | 4.987 in |
| Material | Steel |
| Keyway | w/Keyway & Set Screw |
| Martin No. | 50BS25 |
| Width Across Teeth | 0.343 in |
| Finished Bore | 1 3/8 in |
| Outside Dia. [Min] | 5.3220 in |
| Weight | 3.0 LB |
| EAN or UPC | 697950012254 |

