Martin
50BS24HT 1 1/4
No. 50 - 5/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100808145
- 50 Chain Number
- 1 Strand
- 24 Teeth
- 5.122 in Outside Diameter
- 1.25 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Keyway Size | 1/4 x 1/8 |
| Martin No. | 50BS24HT |
| Chain No. | 50 |
| Caliper Diameter | 4.3883 in |
| Bore Range [Min] | 1 1/4 in |
| Material | Steel |
| Single Strand Tooth Thickness | 0.343 in |
| Set Screw Size | 5/16-18 X 5/16 |
| No. of Strands Across | 1 |
| Chain Pitch | 5/8 in |
| Bore Type | Bored to Size |
| Pitch Diameter | 4.788 in |
| Inch/Metric | Inch |
| Finished Bore | 1 1/4 in |
| No. of Screws | 2 |
| Pitch Diameter [Min] | 4.788 in |
| Outside Dia. | 5.1220 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1 1/4 in |
| Hub Length Thru | 0.907 in |
| Keyway | w/Keyway & Set Screw |
| Hub Projection | 0.91 in |
| Hub Dia. | 3 1/2 in |
| Outside Dia. [Min] | 5.1220 in |
| Width Across Teeth | 0.343 in |
| Bore Range [Max] | 2 in |
| No. of Teeth | 24 |
| Weight | 2.96 LB |
| EAN or UPC | 697950162232 |
