Martin
50BS21HT 1 1/4
No. 50 - 5/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100808094
- 50 Chain Number
- 1 Strand
- 21 Teeth
- 4.522 in Outside Diameter
- 1.25 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Chain Pitch | 5/8 in |
| Caliper Diameter | 3.7817 in |
| Width Across Teeth | 0.343 in |
| Bore Range [Max] | 2 in |
| Martin No. | 50BS21HT |
| Length Through Bore | 1 in |
| Bore Range [Min] | 1 1/4 in |
| Hub Dia. | 3 in |
| Inch/Metric | Inch |
| Keyway Size | 1/4 x 1/8 |
| Outside Dia. | 4.5220 in |
| Hub Projection | 0.66 in |
| Outside Dia. [Min] | 4.5220 in |
| Keyway | w/Keyway & Set Screw |
| Pitch Diameter | 4.193 in |
| Chain No. | 50 |
| Finished Bore | 1 1/4 in |
| Hardened Teeth | With Hardened Teeth |
| Set Screw Size | 5/16-18 X 5/16 |
| Single Strand Tooth Thickness | 0.343 in |
| No. of Teeth | 21 |
| No. of Strands Across | 1 |
| Hub Length Thru | 0.657 in |
| Material | Steel |
| Bore Type | Bored to Size |
| Sprocket Style | B |
| No. of Screws | 2 |
| Pitch Diameter [Min] | 4.193 in |
| Weight | 2.09 LB |
| EAN or UPC | 697950161990 |
