- 50 Chain Number
- 1 Strand
- 21 Teeth
- 4.522 in Outside Diameter
- 0.75 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| No. of Strands Across | 1 |
| Finished Bore | 3/4 in |
| Inch/Metric | Inch |
| Keyway | w/Keyway & Set Screw |
| No. of Screws | 1 |
| No. of Teeth | 21 |
| Pitch Diameter [Min] | 4.193 in |
| Bore Type | Bored to Size |
| Martin No. | 50BS21 |
| Single Strand Tooth Thickness | 0.343 in |
| Set Screw Size | 1/4-20 x 1/4 |
| Sprocket Style | B |
| Length Through Bore | 1 in |
| Material | Steel |
| Hub Projection | 0.66 in |
| Keyway Size | 3/16 x 3/32 |
| Hub Dia. | 3 in |
| Caliper Diameter | 3.7817 in |
| Pitch Diameter | 4.193 in |
| Hub Length Thru | 0.657 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.343 in |
| Outside Dia. | 4.5220 in |
| Outside Dia. [Min] | 4.5220 in |
| Chain No. | 50 |
| Chain Pitch | 5/8 in |
| Weight | 2.31 LB |
| EAN or UPC | 697950011769 |

