Martin
50BS16HT 7/8
No. 50 - 5/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100807997
- 50 Chain Number
- 1 Strand
- 16 Teeth
- 3.517 in Outside Diameter
- 7/8 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Hub Length Thru | 0.657 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Screws | 2 |
| Chain Pitch | 5/8 in |
| Width Across Teeth | 0.343 in |
| Pitch Diameter [Min] | 3.204 in |
| Hub Projection | 0.66 in |
| Chain No. | 50 |
| Bore Range [Max] | 1 3/4 in |
| Length Through Bore | 1 in |
| Caliper Diameter | 2.8036 in |
| Sprocket Style | B |
| Hub Dia. | 2 1/2 in |
| Single Strand Tooth Thickness | 0.343 in |
| Keyway | w/Keyway & Set Screw |
| Bore Type | Bored to Size |
| No. of Teeth | 16 |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Outside Dia. [Min] | 3.5170 in |
| Pitch Diameter | 3.204 in |
| Set Screw Size | 1/4-20 x 1/4 |
| Keyway Size | 3/16 x 3/32 |
| Outside Dia. | 3.5170 in |
| Finished Bore | 7/8 in |
| Bore Range [Min] | 7/8 in |
| Martin No. | 50BS16HT |
| Weight | 1.36 LB |
| EAN or UPC | 697950161556 |
