Martin
50BS13HT 1
No. 50 - 5/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100807935
- Finished Bore Sprocket
- 50 Chain Number
- 1 Strand
- 13 Teeth
- 2.911 in Outside Diameter
features
- Conforms to ANSI B29.1-1975 standards
| Outside Dia. | 2.9110 in |
| Hub Length Thru | 0.657 in |
| Chain No. | 50 |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1 in |
| Hub Dia. | 1 7/8 in |
| No. of Teeth | 13 |
| Finished Bore | 1 in |
| Keyway | w/Keyway & Two Setscrews, With Keyway & Set Screw |
| Pitch Diameter [Min] | 2.612 in |
| Sprocket Style | B |
| Material | Steel |
| Martin No. | 50BS13HT |
| Keyway Size | 1/4 x 1/8 in |
| Pitch Diameter | 2.612 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.343 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 2.9110 in |
| Chain Pitch | 5/8 in |
| Weight | 0.69 LB |
| EAN or UPC | 697950161204 |
