Martin
50BS11HT 7/8
No. 50 - 5/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100807913
- 50 Chain Number
- 1 Strand
- 11 Teeth
- 2.504 in Outside Diameter
- 7/8 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Finished Bore | 7/8 in |
| Outside Dia. [Min] | 2.5040 in |
| Hub Projection | 0.66 in |
| Pitch Diameter | 2.218 in |
| No. of Strands Across | 1 |
| Caliper Diameter | 1.7958 in |
| Sprocket Style | B |
| Bore Range [Min] | 7/8 in |
| Bore Range [Max] | 1 in |
| Chain No. | 50 |
| No. of Teeth | 11 |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Martin No. | 50BS11HT |
| Pitch Diameter [Min] | 2.218 in |
| Outside Dia. | 2.5040 in |
| Keyway | w/Keyway & Set Screw |
| Length Through Bore | 1 3/4 in |
| Hub Length Thru | 0.657 in |
| Keyway Size | 3/16 x 3/32 |
| Single Strand Tooth Thickness | 0.343 in |
| Bore Type | Bored to Size |
| Inch/Metric | Inch |
| No. of Screws | 2 |
| Hub Recess Width | 1/4 in |
| Hub OD @ Recess | 1 1/2 in |
| Set Screw Size | 1/4-20 x 1/4 |
| Hub Dia. | 1 3/4 in |
| Chain Pitch | 5/8 in |
| Width Across Teeth | 0.343 in |
| Hub Recess Depth | 1/8 in |
| Weight | 0.48 LB |
| EAN or UPC | 697950161129 |
