- 50 Chain Number
- 1 Strand
- 10 Teeth
- 2.299 in Outside Diameter
- 0.625 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Hub Projection | 0.66 in |
| No. of Teeth | 10 |
| Pitch Diameter | 2.023 in |
| Inch/Metric | Inch |
| Set Screw Size | 1/4-20 x 1/4 |
| Martin No. | 50BS10 |
| Hub Recess Width | 1/4 in |
| Finished Bore | 5/8 in |
| Pitch Diameter [Min] | 2.023 in |
| Sprocket Style | B |
| Length Through Bore | 1 in |
| Width Across Teeth | 0.343 in |
| Outside Dia. | 2.2990 in |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| Caliper Diameter | 1.6225 in |
| Hub OD @ Recess | 1.31 in |
| Single Strand Tooth Thickness | 0.343 in |
| Outside Dia. [Min] | 2.2990 in |
| No. of Strands Across | 1 |
| Hub Dia. | 1 9/16 in |
| Chain No. | 50 |
| Keyway | w/Keyway & Set Screw |
| Keyway Size | 3/16 x 3/32 |
| Hub Length Thru | 0.657 in |
| Material | Steel |
| Hub Recess Depth | 0.13 in |
| Chain Pitch | 5/8 in |
| No. of Screws | 2 |
| Weight | 0.42 LB |
| EAN or UPC | 697950009889 |

