Skip to content Skip to navigation menu
No. 50 - 5/8" Pitch - Single - Plain Stock Bore Sprocket

50B52

No. 50 - 5/8" Pitch - Single - Plain Stock Bore Sprocket
Item #100807871
  • 50 Chain Number
  • 1 Strand
  • 52 Teeth
  • Without Hardened Teeth
  • B Sprocket Style
  • 1 in Minimum Bore
  • 2.5 in Maximum Bore
+ Show More + Show Less
No. 50 - 5/8" Pitch - Single - Plain Stock Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Chain Number
  • 1 Strand
  • 52 Teeth
  • Without Hardened Teeth
  • B Sprocket Style

description

  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
Bore Range [Max] 2 1/2 in
Martin No. 50B52
Keyway No Keyway or Setscrew
Bore Style Minimum Bore
Material Steel
Chain Pitch 5/8 in
Caliper Diameter 9.95 in
Bore Type Reborable
Pitch Diameter 10.350 in
Hub Length Thru 0.907 in
No. of Teeth 52
Chain No. 50
Hub Dia. 3 3/4 in
Inch/Metric Inch
Length Through Bore 1 1/4 in
Bore Range [Min] 1 in
Pitch Diameter [Min] 10.350 in
Width Across Teeth 0.34 in
No. of Strands Across 1
Sprocket Style B
Outside Dia. 10.7100 in
Series B
Outside Dia. [Min] 10.7100 in
Hardened Teeth Without Hardened Teeth
Weight 10.24 LB
EAN or UPC 697950013206
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison