- 50 Chain Number
- 1 Strand
- 49 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Outside Dia. [Min] | 10.1100 in |
| Length Through Bore | 1 1/4 in |
| Hub Dia. | 3 3/4 in |
| Chain Pitch | 5/8 in |
| Width Across Teeth | 0.34 in |
| No. of Strands Across | 1 |
| Bore Range [Min] | 1 in |
| Bore Type | Reborable |
| Martin No. | 50B49 |
| Hardened Teeth | Without Hardened Teeth |
| Caliper Diameter | 9.35 in |
| Pitch Diameter [Min] | 9 3/4 in |
| No. of Teeth | 49 |
| Outside Dia. | 10.1100 in |
| Keyway | No Keyway or Setscrew |
| Bore Style | Minimum Bore |
| Material | Steel |
| Inch/Metric | Inch |
| Hub Length Thru | 0.907 in |
| Sprocket Style | B |
| Bore Range [Max] | 2 1/2 in |
| Series | B |
| Chain No. | 50 |
| Pitch Diameter | 9 3/4 in |
| Weight | 9.22 LB |
| EAN or UPC | 697950295862 |

