
- 50 Chain Number
- 1 Strand
- 18 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
Outside Dia. [Min] | 3.92 in |
Inch/Metric | Inch |
Sprocket Style | A |
Bore Style | Minimum Bore |
Width Across Teeth | 0.34 in |
Family Name | No. 50 - 5/8 in Pitch - Single - A |
Chain No. | 50 |
Chain Pitch | 0.625 in |
Bore Type | Reborable |
Hub Length Thru | N/A |
No. of Strands Across | 1 |
Bore Range [Min] | 0.63 in |
Length Through Bore | 0.34 in |
Outside Dia. | 3.92 in |
Caliper Diameter | 3.2 in |
Hardened Teeth | Without Hardened Teeth |
Series | A |
Martin No. | 50A18 |
Hub Dia. | N/A |
Bore Range [Max] | 2.89 in |
Pitch Diameter [Min] | 3.6 in |
No. of Teeth | 18 |
Material | Steel |
Hub Projection | N/A |
Pitch Diameter | 3.6 in |
Weight | 0.86 LB |
EAN or UPC | 697950011073 |
