- 5050 Series Bushing
- 4 13/16 in Bore
features
- Flush mounting - no protruding parts
- Clean, compact design
| Bore Size | 4.8125 in |
| Torque Capacity | 10500 lbf |
| Wrench Torque | 258.33 lbf |
| Large Diameter | 7 in |
| Cap Screws | 3 |
| Length Through Bore | 5 in |
| Keyway Size | 1 x 1/2 |
| Bushing Series | 5050 |
| Capscrew Size | 7/8 x 2 1/4 |
| Weight | 27.0 LB |

