- 5050 Bushing Series
- 3 in Bore Size
- 5 in Length Through Bore
- 7 in Large Diameter
| Length Through Bore | 5 in |
| Bushing Split | Yes |
| Capscrew Size | 7/8-9 UNC x 2 1/4 |
| Bore w/Shallow Key [MAX] | 5 in |
| Large Diameter | 7 in |
| Keyway | 3/4 x 3/8 |
| Inch/Metric | Inch |
| Bore Size | 3 in |
| Bolt Circle Dia. | 6.72 in |
| Bore w/Full Keyway [MAX] | 4 1/2 in |
| Mounting Options | Standard |
| Material | Cast Iron |
| Cap Screws | 3 |
| Bushing Series | 5050 |
| Bore Type | Standard |
| Weight | 35.8 LB |
| EAN or UPC | 697950732947 |

