- 50 Chain Number
- 18 Teeth
- Bored to Size Bore Type
- 2.968 in Hub Diameter
- 1.687 in Length Through Bore
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Outside Dia. | 3.72 in |
| Hub Dia. | 2.968 in |
| Bore Range [Min] | 1.875 in |
| Has Finished Bore | Yes |
| Bore Type | Bored to Size |
| Bore Size | 1.875 in |
| Chain No. | 50 |
| No. of Teeth | 18 |
| No. of Screws | 1 |
| Coupling Spacing | 0.375 in |
| Material | Steel |
| Overall Length of Complete Coupling | 3 3/4 in |
| Finished Bore | 1 7/8 in |
| Pitch Diameter | 3.599 in |
| Bore Range | 1.875 in |
| Set Screw Size | 5/16-18 X 5/16 |
| Length Through Bore | 1.687 in |
| Bushing Series | N/A |
| Keyway | 1/2 x 1/4 |
| Weight | 2.08 LB |
| EAN or UPC | 697950047362 |

