- Neoprene Coupling Sleeve
- Coupling Size 5
- 2 15/16 in Outside Dia.
- 1 9/16 in Long
- Two Piece Style
features
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
- Easy installation and maintenance free
- No lubrication
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
| Material | Neoprene |
| Temperature Range [Max] | 200 °F |
| Torque Rating | 240.0 in lb |
| RPM | 7,600 rpm |
| Color | Black w/ Green Dot |
| Sleeve Type | N |
| Outside Dia. | 2 15/16 in |
| Coupling Size | 5 |
| Temperature Range [Min] | 0 °F |
| Insert Style | Two Piece |
| Length | 1 9/16 in |
| Weight | 0.25 LB |
| EAN or UPC | 697950790169 |

