- A/B Belt Size
- 5 Number of Grooves
- 4.75 in Outside Diameter
- QD Bushing Type
- 1 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Bore Range [Min] | 1 in |
| Overall Length | 4.63 in |
| Bore Type | Bushed |
| Material | Cast Iron |
| Belt Match | 1, 5 |
| Bushing Type | QD |
| Bore Range [Max] | 1.687 in |
| Outside Dia. | 4.75 in |
| Bushing Series | SD |
| Pitch Diameter | 4.4 in |
| Bushing Part Number | SD |
| Length Through Bore | 1.81 in |
| B (5L) Pitch Dia. | 4.4 in |
| K (in) | 0 in |
| Inch/Metric | Inch |
| Bushing Mount | Standard |
| Belt Size | A/B |
| Type | Solid |
| No. of Grooves | 5 |
| M | 0.625 in |
| E (Knuckle Width) | 2.8125 in |
| Weight | 7.0 LB |
| EAN or UPC | 697950117751 |

