- 8V Belt Size
- 5 Number of Grooves
- 16 in Outside Diameter
- Taperlock Bushing Type
- 1.5 in Minimum Bore Range
| M | 1.5 in |
| Pitch Diameter | 15.8 in |
| Material | Cast Iron |
| Bushing Type | Taperlock |
| Bushing Series | 4040 |
| No. of Grooves | 5 |
| E (Knuckle Width) | 0.5 in |
| Type | Solid |
| Bore Range [Max] | 3.625 in |
| Overall Length | 6 in |
| Outside Dia. | 16 in |
| Inch/Metric | Inch |
| Belt Match | 1, 5 |
| Bushing Mount | Standard |
| 8V Pitch Dia. | 15.8 in |
| Belt Size | 8V |
| Length Through Bore | 4.5 in |
| Bushing Part Number | 4040 |
| Bore Type | Bushed |
| Bore Range [Min] | 1.5 in |
| Weight | 141.0 LB |
| EAN or UPC | 697950157146 |

