Skip to content Skip to navigation menu
Trough Cover

4TCP14 5

Trough Cover
Item #103903136
  • 4" Conveyor Diameter
  • 5 ft Length
  • 14 ga. Thickness
  • Plain Trough Cover
Trough Cover
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4" Conveyor Diameter
  • 5 ft Length
  • 14 ga. Thickness
  • Plain Trough Cover

caution

  • All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
Steel Thickness 14 ga.
Conveyor Dia. 4 in
Length 5 ft
Type Plain
Weight 10.4 LB
EAN or UPC 697950116914
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison