- Rack and Pinion, Flat Slide
description
- Standard discharge spouts and gates are available for either conveyor trough or tubular housing in several designs, operated either manually or by remote controls.In installations where it is possible to overfilll the device to which material is being transported, an additional overflow discharge opening or overflow relief device should be provided.
applications
- Standard discharge spouts
features
- Can be bolted at any of the four positions desired
options
- Chain wheel
- Rope wheel
| Screw Diameter | 4 in |
| Trough Thickness/Gauge | 14 ga., 16 ga. |
| Style | Rack & Pinion, Flat Slide |
| Spout & Gate Thickness/Gauge | 16 ga. |
| Weight | 15.0 LB |
| EAN or UPC | 697950116884 |

