- Coupling Flange
- 24 mm Bore
- 1 1/4 in Hub Diameter
- 3/8 in Hub Length
- 4J Coupling Size
| Lock Type | Setscrew Locking |
| Hub Length | 3/8 in |
| Overall Length | 2 3/8 in |
| RPM [Max] | 7,600 rpm |
| Inch/Metric | Metric |
| Outside Dia. | 2.4600 in |
| Length Through Bore | 7/16 in |
| Coupling Size | 4J |
| Bore Size | 24.0000 mm |
| Material | Sintered Steel |
| Hub Dia. | 1 1/4 in |
| Weight | 0.47 LB |
| EAN or UPC | 697950790190 |

