- Size 4SC Spacer Hub
- 5/8" Bore
| Material | Steel |
| RPM [Max] | 7600 rpm |
| Coupling Size | 4JSC |
| Length | 1 5/8 in |
| No. of Cap Screws | 4 |
| Size of Cap Screws | 10 x 2" |
| Outside Dia. | 2 in |
| Bore Size | 0.625 in |
| Weight | 1.2 LB |
| EAN or UPC | 697950276311 |
| Material | Steel |
| RPM [Max] | 7600 rpm |
| Coupling Size | 4JSC |
| Length | 1 5/8 in |
| No. of Cap Screws | 4 |
| Size of Cap Screws | 10 x 2" |
| Outside Dia. | 2 in |
| Bore Size | 0.625 in |
| Weight | 1.2 LB |
| EAN or UPC | 697950276311 |